80 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

Ultra Pro™ 80 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Ultra Pro™ 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BRB80
  • Item #4883621
  • Manufacturer Part #RB80
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 0.3 Sones for Ultra quiet performance, you might not notice it's on
  • ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
  • 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • Powerful enough for rooms up to 75 sq. ft.
  • ENERGY STAR® Certified
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Mounting Frame fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
  • Snap-in housing, snap-in blower, and an inside-out mounting duct connector for the fastest, easiest, most universal installation
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Brighter white grilles blend in to match most common ceiling paint
  • Requires Certification

Specifications

AMP:
0.3
Application:
Residential
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
CSA Certified:
No
Collection:
Ultra Pro™
Color Finish Name:
White
Control Type:
Wall Control
Depth:
13 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
7-5/8 in
Installation Type:
Ceiling Mount
Length:
13 in
Material:
Plastic
Material Type:
Polymeric
Maximum Airflow:
80
Origin:
Global
Power Source:
Electric
Product Type:
Vent Fan
Shape:
Rectangular
Sones:
0.3
Type:
BRB80
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Width:
13-3/4 in