80 CFM Bathroom Exhaust Fan in White
Ultra Pro™ 80 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Collection:
- Ultra Pro™
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-3/4 in
- Light Bulb Base Type:
- GU24
- Material:
- Plastic
- Material Type:
- Polymeric
- Sones:
- 0.3
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 13 in