0 items

Broan Nutone Ultra Pro™ 110.0 CFM 0.8 Sones Exhaust Fan Light

BRB110L

CFM

110

$306.35

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
110
Collection
Ultra Pro™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Material
Plastic
Material Type
Polymer
Sones
0.8
UL Listed
Yes
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday