Broan Nutone Ultra Silent™ Quiet Exhaust Fan With Light 80 CFM

NQTRN080L

CFM

80
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable hanger bar system for fast and flexible installation to fit all types of construction
  • Quickly reduces humidity and odors to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will be clear and your surroundings will always be comfortable
  • Quiet operation for an environment that is so peaceful, you'll always want the fan on

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
80
Collection
Ultra Silent™
Color Finish
White
Height
7-5/8 in
Length
11-3/8 in
Sones
1.00
UL Listed
Yes
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday