0 items

Broan Nutone InVent™ Series Ventilation Fan with LED Lighting

BAELF

CFM

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.3, 0.5
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
80
Collection
InVent™ Series
Color Finish
White
Duct Size
4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
5-3/4 in
Installation Type
Ceiling Mount
Length
9-1/4 in
Material
Galvanized Steel, Plastic
Material Type
Polymer
Sones
0.8
UL Listed
Yes
Volts
120V
Watts
26.9
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday