110 CFM Bathroom Exhaust Fan in White
QTXE Series 110 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- 0.7 Sones for Ultra quiet performance, you might not notice it's on
- Sensaire™ humidity sensing technology, senses humidity up to 4X faster than the competition
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- Corrosion resistant galvanized steel housing stands up to moisture
- UL listed for use over a tub or shower in conjunction with a GFCI circuit (sold separately)
- Powerful enough for rooms up to 100 sq. ft.
- ENERGY STAR® Certified for energy efficiency
- Includes hanger bars on the fan housing for easier installation
- Comparable to NuTone Model QTXEN110S
- Permanently lubricated AC motor engineered for continuous operation
Specifications
- AMP:
- 0.3
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- CSA Certified:
- No
- Collection:
- QTXE Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 12-7/8 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-7/8 in
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymeric
- Maximum Airflow:
- 110
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 0.7
- Type:
- BQTXE110S
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 33.5 W
- Weight:
- 9.11 lb
- Width:
- 13-3/4 in