9 x 9 x 7 in. Aluminum Wall Vent in Natural Aluminum
9 x 9 x 7 in. Aluminum Wall Vent in Natural Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Natural Aluminum
- Diameter:
- 7 in
- Height:
- 9 in
- Length:
- 9 in
- Material:
- Aluminum
- Projection:
- 5-1/2 in
- Vent Duct Shape:
- Round
- Width:
- 5-1/2 in