Wireless Door Chime Kit in White
Wireless Door Chime Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Height:
- 4-1/4 in
- Width:
- 2-3/4 in