Plug-In Door Chime Kit in White
Plug-In Door Chime Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/4 in
- Height:
- 4-3/8 in
- Volts:
- 120V
- Width:
- 3-1/2 in