Plug-In Door Chime Kit with Strobe Light in White
Plug-In Door Chime Kit with Strobe Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strobe flashes on all audible tones – 8 note Westminster or two different 2-note sounds
- Chime plugs into any 120 volt AC electrical outlet
- White receiver with built-in strobe light can be plugged into a convenient wall outlet and will blend no matter its setting – making it ultimately versatile; ideal for hearing impaired or noisy environments so no visitor will be missed
- Will only work with the PB82WH, PB85BR, or PB85SN wireless push buttons
- Wireless range can vary from 20 to 125 feet depending on your home’s construction. Wood and vinyl siding are ideal, metal or masonry decreases the range
- One year limited warranty
- Does not include pushbutton
- Expands the visual chime to additional locations in home
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-5/8 in
- Height:
- 4-1/2 in
- Width:
- 3-3/4 in