Broan

QTXE Series 80 CFM Bathroom Exhaust Fan in White

Part #BQTXE080  |  Manufacturer Part #QTXE080

CFM:

80
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 94 cfm
  • 0.6 sones
  • Housing size: 11 1/4" L x 10 3/8" W x 7 5/8" H
  • 6" ducting

Green

Documents

Specifications

CEC Compliant: For Sale in CA

CFM: 80

Collection: QTXE Series

Color Finish: White

Depth: 10-3/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 7-5/8 in

Installation Type: Ceiling Mount

Length: 13-3/4 in

Material: [Galvanized Steel, Plastic]

Material Type: Polymeric

Sones: 0.6

Type: BQTXE080

Width: 13 in