Broan
QTXEN Series 110 CFM Bathroom Exhaust Fan in White
Part #NQTXEN110 | Item #2175738 | Manufacturer Part #QTXEN110
CFM:
110Product Details
- Housing size: 10 1/2" L x 11 3/8" W x 7 5/8" H
- Grille size: 13" L x 14" W
- 6" ducting
- Includes hanger bar system for fast and flexible installation
- Fits 2" x 8" ceiling construction
- UL listed
Specifications
CEC Compliant: For Sale in CA
CFM: 110
Collection: QTXEN Series
Color Finish: White
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 7-5/8 in
Installation Type: Ceiling Mount
Length: 13 in
Material: [Galvanized Steel, Plastic]
Material Type: Polymeric
Sones: 0.7
Type: NQTXEN110
UL Listed: Yes
Width: 14 in