QTXEN Series 110 CFM Bathroom Exhaust Fan in White

Part #NQTXEN110FLT  |  Item #2821342  |  Manufacturer Part #QTXEN110FLT

$ 237.72 EACH

CFM:

110
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Housing size: 10 1/2" L x 11 3/8" W x 7 5/8" H
  • Grille size: 13" L x 14" W
  • 6" ducting
  • Includes two 18W fluorescent lamp
  • Requires 4W nightlight lamp
  • UL listed

Green

Documents

Specifications

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

CFM: 110

Collection: QTXEN Series

Color Finish: White

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 7-5/8 in

Installation Type: Ceiling Mount

Length: 13 in

Light Bulb Base Type: GU24

Material: [Galvanized Steel, Plastic]

Material Type: Polymeric

Sones: 0.7

Type: NQTXEN110FLT

UL Listed: Yes

Width: 14 in