QTXN Series 110 CFM Bathroom Exhaust Fan in White

Part #NQTXN110HFLT  |  Item #4087162  |  Manufacturer Part #QTXN110HFLT

$ 328.05 EACH

CFM:

110
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

CFM: 110

Collection: QTXN Series

Color Finish: White

Energy Star Compliant: No

Height: 7-5/8 in

Installation Type: Ceiling Mount

Length: 20 in

Light Bulb Base Type: GU24

Material: [Galvanized Steel, Plastic]

Material Type: Polymeric

Watts: 36

Width: 15 in