Broan

RangeMaster® 36 in. Downdraft with Internal Blower

Part #BRMDD3604  |  Manufacturer Part #RMDD3604

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 4

CEC Compliant: For Sale in CA

CFM: 500

Collection: RangeMaster®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 7 in

Ducted or Ductless: Ducted

Height: 29-1/2 in

Hood Vent Type: Downdraft

Installation Type: Countertop

Sones: 7.0

UL Listed: Yes

Vent Type: Ducted

Volts: 120V

Width: 36 in