Broan

RangeMaster® 36 in. Wall Mount Chimney Hood in Stainless Steel

Part #BRM503604  |  Manufacturer Part #RM503604

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooktop lights
  • 270 CFM
  • European design
  • Multispeed slide control and integrated dual light assembly
  • Dual 40W incandescent lamps included
  • Dishwasher safe filter for easy cleaning
  • Includes non-ducted kit for indoor exhaust recirculation
  • Ducted/non-ducted telescopic flue accommodates ceiling heights from 8' to 9'
  • Extension flue for higher ceilings also available

Specifications

ADA Compliant: No

AMP: 2.8

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 270

Collection: RangeMaster®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19-5/8 in

Ducted or Ductless: Ducted

Height: 45 in

Hood Vent Type: Chimney

Installation Type: Wall Mount

Sones: 6.5

UL Listed: Yes

Volts: 120V

Width: 36 in