Recirculating Kit for Elite E60 and E64 Series Range Hoods in Stainless Steel

Part #BANKE60482SS  |  Item #3793609  |  Manufacturer Part #ANKE60482SS

$ 392.71 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Elite E60 and E64 Series Range Hoods

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Length: 48 in

Material: Stainless Steel

Product Type: Recirculating Kit