Broan

Sahale 19-7/8 x 5 x 29-7/8 x 3-1/4 x 10 in. 250 cfm Under Cabinet Range Hood in Stainless Steel

Part #BBKDB130SS  |  Manufacturer Part #BKDB130SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.65

Application: Kitchen

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 250

Collection: Sahale

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Capacitive Touch

Depth: 19-7/8 in

Duct Shape: Round to Rectangular

Duct Size: 3-1/4 in x 10 in

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Micro Mesh

Height: 5 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Interior Light: Yes

Sones: 5

UL Listed: Yes

Vent Type: Convertible

Volts: 120V

Watts: 78

Width: 29-7/8 in