30 in. Under Cabinet Range Hood in Stainless Steel
Sahale 30 in. Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hidden rocker switches adjust fan speed and lighting levels
- Quiet operation at both of the 2-fan speeds
- Slim and refined lines in an under-cabinet convertible range hood for a refreshing change in today’s kitchens
- 1-year limited manufacturer’s warranty
- Dishwasher-safe open mesh filter with open bottom features advanced high-flow technology to grab more airborne grease
- 2-halogen bulbs, included, provide warm light over the cooking surface, adjustable to high or low levels
- Convertible to accommodate either top or rear venting applications or non-ducted operation using charcoal filters, which are sold separately (Filter Model HPF1)
- Capture™ exhaust system and 300 MAX Blower is 97.4% efficient in removal of smoke and odor from cooking
- Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
- Comparable to NuTone Model AHSA130SS
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.4
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Collection:
- Sahale
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker
- Depth:
- 19-7/8 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Hardware Included:
- Yes
- Height:
- 5 in
- Hood Vent Type:
- Under Cabinet
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Length:
- 19-7/8 in
- Light Bulb Type:
- Halogen
- Material:
- Steel
- Max CFM:
- 300 cfm
- Number of Lights:
- 2
- Origin:
- Global
- Overall Height:
- 5 in
- Overall Length:
- 19-7/8 in
- Overall Width:
- 29-7/8 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 30 in
- Sones:
- 1.5
- Style:
- Traditional
- UL Listed:
- Yes
- Vent Duct Shape:
- Round to Rectangular
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 168 W
- Weight:
- 18.45 lb
- Width:
- 29-7/8 in