Surface Mount Kit in White with Baked Enamel for 192 Series Wall Heaters
Surface Mount Kit in White with Baked Enamel for 192 Series Wall Heaters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- 192 Series Wall Heaters
- Coating:
- Baked White Enamel
- Color Finish Name:
- Baked Enamel, White
- ETL Listed:
- No
- Height:
- 21-5/8 in
- Length:
- 17-3/4 in
- Material:
- Steel
- Product Type:
- Surface Mount Kit