Broan

Telescopic Flue Extension in Stainless Steel for EPD61 Series Range Hoods

Part #BAEEPD2445SS  |  Manufacturer Part #AEEPD2445SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: EPD61 Series Range Hoods

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

GSA Approved: No

Material: Stainless Steel

Type: Telescopic Flue Extension

UL Listed: No