Timed Wall Control in White

Part #NVS68WH  |  Item #1025270  |  Manufacturer Part #VS68WH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15 minute timer switch
  • 1 On/Off switch
  • May be used to control any NuTone heater or ventilator
  • On/Off section may be used for a separate light, vent or heater
  • 4 9/16" wide×4 1/2" high
  • For two-gang outlet box

Specifications

Color Finish: White

Energy Star Compliant: No

Height: 4-1/2 in

Length: 4-9/16 in

UL Listed: No