110 CFM Bathroom Exhaust Fan

You last purchased this on
 
Broan

Ultra Green™ 110 CFM Bathroom Exhaust Fan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Ultra Green™ 110 CFM Bathroom Exhaust Fan

  • Fast #
  • Part #BZB110HL1
  • Item #7548448
  • Manufacturer Part #ZB110HL1
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Less than0.3 Sones for Ultra quiet performance, you might not notice it's on
  • Bright 3500K energy efficient LED lighting to help illuminate your room
  • 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • Title 24 compliant
  • Snap-in housing, snap-in blower, and a inside-out mounting duct connector for the fastest, easiest, most universal installation
  • Mounting Frame fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
  • ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
  • ULTRASense™ Humidity sensing capabilities automatically vents a bathroom when moisture is present
  • Brighter white grilles blend in to match most common ceiling paint
  • Powerful enough for rooms up to 100 sq. ft.
  • Requires Certification

Specifications

AMP:
0.5
Application:
Residential
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
CFM:
110 ft3/min
CSA Certified:
No
Collection:
Ultra Green™
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Wall Control
Depth:
13-3/4 in
Dimmable:
Yes
Duct Size:
6 in
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
7-5/8 in
Installation Type:
Ceiling Mount
Length:
13-3/4 in
Light Bulb Type:
LED
Lumens:
1057
Material:
Plastic
Maximum Airflow:
110
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Vent Fan
Shape:
Rectangular
Sones:
0.3
Type:
BZB110HL1
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Weight:
12.33 lb
Width:
14-1/4 in