110 CFM Bathroom Exhaust Fan
Ultra Green™ 110 CFM Bathroom Exhaust Fan
Frequently Purchased Together
Product Details
- Less than0.3 Sones for Ultra quiet performance, you might not notice it's on
- Bright 3500K energy efficient LED lighting to help illuminate your room
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only) and for use in insulated ceilings (type IC)
- Mounting Frame fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
- ENERGY STAR® Certified to meet or exceed federal guidelines for energy efficiency for year-round energy and money savings
- Snap-in housing, snap-in blower, and an inside-out mounting duct connector for the fastest, easiest, most universal installation
- ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
- Powerful enough for rooms up to 100 sq. ft.
- Title 24 compliant
Specifications
- AMP:
- 0.5
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- CSA Certified:
- No
- Collection:
- Ultra Green™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 13-3/4 in
- Dimmable:
- Yes
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-3/4 in
- Light Bulb Type:
- LED
- Lumens:
- 1057
- Material:
- Plastic
- Maximum Airflow:
- 110
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 0.3
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Weight:
- 12.33 lb
- Width:
- 14-1/4 in