Ultra Silent™ 110 CFM 0.9 Sone Quiet Humed Sensing Fan

Part #NQTXEN110S  |  Item #3052782  |  Manufacturer Part #QTXEN110S

CFM:

110
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 110 cfm
  • 0.7 sones
  • Detects rapid increases of humidity

Green

Documents

Specifications

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

CFM: 110

Collection: Ultra Silent™

Color Finish: White

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Material: Plastic

Material Type: Polymer

Sones: 0.7

UL Listed: Yes