110 cfm 9 Sones Humidity Sensing

You last purchased this on
 
Broan

Ultra Silent™ 110 cfm 9 Sones Humidity Sensing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Ultra Silent™ 110 cfm 9 Sones Humidity Sensing

  • Fast #
  • Part #BQTXE110SFLT
  • Item #3767102
  • Manufacturer Part #QTXE110SFLT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduces humidity, preventing or eliminating fogged mirrors
  • Fits 6" ducting
  • Very quiet operation
  • Includes hanger bar system for fast and flexible installation in all types of construction
  • Adjustable auto shut-off time from 5 to 60 minutes
  • Sensaire® technology detects rapid rise in humidity, reacting much faster than competing fans
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
CFM:
110 ft3/min
Collection:
Ultra Silent™
Color Finish Name:
White
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
7-5/8 in
Length:
10-1/2 in
Light Bulb Type:
Fluorescent
Material:
Plastic
Material Type:
Polymer
Sones:
9
UL Listed:
Yes
Width:
11-3/8 in