Broan

Ultra Silent™ 50 CFM Bathroom Exhaust Fan in White

Part #BQTXE050  |  Manufacturer Part #QTXE050

CFM:

50
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Motor engineered for continuous operation

Green

Documents

Specifications

CEC Compliant: For Sale in CA

CFM: 50

Collection: Ultra Silent™

Color Finish: White

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 7-5/8 in

Length: 11-1/4 in

Sones: 0.30

UL Listed: Yes

Width: 11-3/8 in