50 cfm Quiet Exhaust Fan

You last purchased this on
 
Broan

Ultra Silent™ 50 cfm Quiet Exhaust Fan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Ultra Silent™ 50 cfm Quiet Exhaust Fan

  • Fast #
  • Part #NQTXEN050
  • Item #2175706
  • Manufacturer Part #QTXEN050
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quiet operation for an environment that is so peaceful, you'll always want the fan on
  • Adjustable hanger bar system for fast and flexible installation to fit all types of construction
  • Quickly reduces humidity and odors to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 45 square feet, so your vision will be clear and your surroundings will always be comfortable
  • Requires Certification

Specifications

AMP:
0.3
CEC Compliant:
For Sale in CA
CFM:
50 ft3/min
Coating:
Galvanized
Collection:
Ultra Silent™
Color Finish Name:
White
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Installation Type:
Ceiling Mount
Material:
Steel
Sones:
0.3
UL Listed:
Yes