Ultra Silent Series 110 cfm Bath Exhaust Fan

Part #BQTRE110  |  Item #2448064  |  Manufacturer Part #QTRE110

CFM:

110
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nearly silent operation
  • Motor engineered for continuous operation
  • Hanger bars for easy, fast and universal installation in all types of construction

Green

Documents

Specifications

AMP: 0.3

CEC Compliant: For Sale in CA

CFM: 110

Collection: Ultra Silent Series

Color Finish: White

Diameter: 4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 7-5/8 in

Installation Type: Ceiling Mount

Length: 10-1/2 in

Material: [Galvanized Steel, Plastic]

Material Type: Polymer

Sones: 1.3

Type: BQTRE110

UL Listed: Yes

Volts: 120V

Watts: 36.3

Width: 11-3/8 in