Wireless Push Button in White for LA223WH Wireless Chime
Wireless Push Button in White for LA223WH Wireless Chime
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- LA223WH Wireless Chime
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7/8 in
- Height:
- 3-1/8 in