Brodie Meter

4 in. Angle Strainer

Part #BBDA34150BM  |  Manufacturer Part #BDA34150BM

Fitting Sizes:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Material: Steel

Mesh Size: 20

Strainer Type: Angle