Brodie Meter

Model BV88 2 in. Steel Automatic Control Valve

Part #BBV88VLV2150F  |  Manufacturer Part #BV88-VLV-2-150F

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-216

Collection: Model BV88

Material: Steel

Recommended Valve Application: Water

Valve Size: 2 in

Valve Type: Automatic Control Valve