Brodie Meter Model BV88 4 in. Steel Automatic Control Valve

BBV88VLV4150F

Manufacturer Part #: BV88-VLV-4-150F

Valve Size

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Precision flow rate and batch control
  • Modular construction
  • All internal parts can be removed with the cylinder assembly without disturbing line connections
  • No diaphragms or stuffing boxes
  • Body design assure high capacity
  • Linear control characteristics with uniform response speed
  • No reverse flow
  • Fail-safe closes upon loss of electrical power
  • Characterized ports for better low flow pressure

SPECIFICATIONS

Collection
Model BV88
Maximum Temperature
150
Valve Type
Automatic Control Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday