26-3/4 in. Stainless Steel Gas Grill
26-3/4 in. Stainless Steel Gas Grill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 40000
- Color Finish Name:
- Natural
- Depth:
- 18-3/4 in
- Height:
- 20-1/2 in
- Ignition System:
- Push Button Ignition
- Material:
- Stainless Steel
- Width:
- 26-3/4 in