Bronze Finish Cast Iron Kickdown

PMP4552

Color Finish

(Pricing is for Bronze)

$6.19

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Features a wide grip, rubber tip with circular ridges
  • Includes 4 fasteners for easy installation
  • Reach from center: 4"
  • Spring loaded feature locks door holder in an upright position when not in use

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
Bronze
Color Finish Category
Bronze Tones
Length
4 in
Material
Cast Iron, Rubber
Type
PMP4552
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday