Bronze FNPT Globe Valve

NT275Y

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300 psi/20.7 bar saturated steam to 421°F/216°C
  • 600 psi/41.4 bar non-shock cold working pressure
  • Class 300 threaded end connections
  • FNPT Thread
  • Integral seat
  • Renewable seat and semi plug disc
  • Teflon disc
  • Union bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
600 psi CWP
Maximum Temperature
421
Pressure Class
300#
Valve Body Style
Globe
Valve Bonnet Type
Union
Valve Disc Material
PTFE
Valve Operator
Wheel Handle
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday