Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
Brooklyn 31 Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Brooklyn 31
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Weight:
- 2 lb