Brooklyn BKBR 1 60 Watts Medium Pendant

Part #TF3144  |  Manufacturer Part #F3144

Starting at
$ 798.40 EACH

Type:

TF3144
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Brooklyn

Color Finish: Brooklyn Bronze

Color Finish Category: Bronze Tones

Diameter: 12 in

Energy Star Compliant: No

Height: 8-1/4 in

Light Bulb Base Type: Medium E-26

Lighting Style: Industrial

Number Of Lights: 1

Origin: Global

Type: TF3144

Watts: 60