Brooklyn BKBR 4 60 Watts Medium Ceiling Mount PEN 26X 9
Part #TF3146 | Item #4487066 | Manufacturer Part #F3146
$
1,398.70
EACH
Type:
TF3146Product Details
Specifications
Bulb Type: Incandescent
Collection: Brooklyn
Color Finish: Brooklyn Bronze
Color Finish Category: Bronze Tones
Diameter: 26 in
Energy Star Compliant: No
Height: 9-1/4 in
Light Bulb Base Type: Medium E-26
Lighting Style: Industrial
Number Of Lights: 4
Origin: Global
Type: TF3146
Watts: 60