Brooks Products

26-3/4 in. Cover with Lid

Part #B65HC  |  Manufacturer Part #65-H

Length:

26-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 2 in

Length: 26-3/4 in

Waterworks Application: Water

Width: 15 in