Browning

37-1/5 x 0.32 in. Belt

Part #BAX35  |  Manufacturer Part #AX35

Length:

37-1/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Energy Star Compliant: No

Length: 37-1/5 in

Thickness: 0.32 in

Weight: 0.2