105-1/5 x 0.3125 in. Belt
Super Gripbelt® 105-1/5 x 0.3125 in. Belt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Super Gripbelt®
- Energy Star Compliant:
- No
- Length:
- 105-1/5 in
- Product Type:
- V-Belt
- Thickness:
- 0.3125 in
- Weight:
- 0.7 lb
- Width:
- 1/2 in