Browning

Super Gripbelt® 96-1/5 x 0.3125 in. Belt

Part #BA94  |  Manufacturer Part #A94

Length:

96-1/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Super Gripbelt®

Length: 96-1/5 in

Product Type: V-belt

Thickness: 0.3125 in

Weight: 0.6