Brushed Nickel 1 18W GU24 CFL Bath Light

Part #N60948  |  Manufacturer Part #60/948

Type:

N60948
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: wall - up or down

Specifications

ADA Compliant: No

Bulb Style: Tubular

Bulb Type: Fluorescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Height: 10 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: T4

Lighting Style: Contemporary

Number Of Lights: 1

Type: N60948

UL Listed: No

Volts: 120V

Watts: 18

Width: 9 in