Brute® BRUTE CONTAINER 32 GAL BLA

R1867531

Manufacturer Part #: 1867531

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.
  • Proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.
  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
  • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
  • Rim features integrated rib structure to increase strength and resist crushing

SPECIFICATIONS

ADA Compliant
No
Capacity
32 gal
Collection
Brute®
FM Approved
No
Height
27-1/4 in
Product Type
Trash Can
UL Listed
No
Width
21-23/25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday