1-1/4 x 15-91/100 x 15-91/100 in. Resin Lid in Yellow for 10 gal Container
Brute® 1-1/4 x 15-91/100 x 15-91/100 in. Resin Lid in Yellow for 10 gal Container
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All-plastic, professional-grade construction will not rust, chip or peel; resists dents
- Strong, Snap-On lids are available for secure, stable stacking
- Lid for 2610 Brute® container
- Certified to NSF Std. #2 (Grey, white and yellow) and Std. #21 to all colors
- Grey, White and Yellow are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelines
- Built-in handles allow easy, non-slip lifting and anti-jam nesting
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 10 gal Container
- Capacity:
- 10 gal
- Collection:
- Brute®
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Height:
- 1-1/4 in
- Length:
- 15-91/100 in
- Material:
- Resin
- NSF:
- NSF 2, NSF 21
- NSF Certified:
- Yes
- Product Type:
- Lid
- UL Listed:
- No
- Weight:
- 0.62 lb
- Width:
- 15-91/100 in