Brute® *CVR* SQ BRUTE 28 GAL

Part #RFG352600WHT  |  Manufacturer Part #FG352600WHT

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square shape offers up to 14% more capacity than round containers
  • Tight-fitting lids help protect dry goods and other contents
  • Nesting handles allow secure fit for side-by-side use
  • Rounded corners and smooth contours are easy to clean
  • Grey and White are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelines - Certified to NSF Std. #2 (Grey and white) and Std. #21.
  • For use with: 3530 Casters are non-marking
  • Dimensions: 21-1/2" x 21-1/2" x 22-1/2" ( 54.6 x 54.6 x 57.2 cm)
  • Capacity: 28 gallon (106 L)
  • Color: White

Specifications

ADA Compliant: No

Capacity: 28 gal

Collection: Brute®

Color Finish: White

FM Approved: No

Height: 22-1/2 in

Length: 23 in

Material: Resin

Product Type: Container

UL Listed: No

Weight: 59.8

Width: 28 in