29 x 21 in. Covered Trainable Dolly in Black
Brute® 29 x 21 in. Covered Trainable Dolly in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pull handle accessory 113378 (RM 2652) attaches to rim of 44 gallon (RM 2643-44) or 55 gallon (RM 2655) BRUTE® containers when not in use
- Tilt stabilizer provides an easy way to tilt BRUTE® containers for trash removal
- Move 3 separate Brute® containers at once
- Width: 21"
- Length: 29"
- Meets LEED Green Building Requirements
Specifications
- Collection:
- Brute®
- Color Finish Name:
- Black
- Height:
- 6-22/25 in
- Length:
- 29 in
- Material:
- Resin
- Product Type:
- Dolly
- Weight:
- 12.6 lb
- Width:
- 21 in