35 x 34-1/2 x 2-63/100 in. Resin Trainable Dolly Pull Handle in Black
Brute® 35 x 34-1/2 x 2-63/100 in. Resin Trainable Dolly Pull Handle in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pull handle accessory (#2652) attaches to rim of 44 gal or 55 gal BRUTE® containers when not in use
- Tilt stabilizer provides an easy way to tilt BRUTE® containers for trash removal
- Move 3 separate Brute® containers at once
Specifications
- ADA Compliant:
- No
- Collection:
- Brute®
- Color Finish Name:
- Black
- FM Approved:
- No
- Handle Type:
- Pull
- Height:
- 35 in
- Length:
- 34-1/2 in
- Material:
- Resin
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 3 lb
- Width:
- 2-63/100 in