Executive Dolly with Quiet Casters in Black
This product has been replaced by
Manufacturer Part #FG264043BLA
Brute® Executive Dolly with Quiet Casters in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty 3" swivel casters offer better mobility through work areas
- Attach waste containers with easy twist-and-lock action
- Fits 20-, 32-, 44-, and 55-Gallon BRUTE® Containers
Specifications
- Collection:
- Brute®
- Color Finish Name:
- Black
- Height:
- 6-63/100 in
- Material:
- Resin
- Product Type:
- Dolly
- Weight:
- 7 lb